Beli power supply komputer pc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  2. Asustor Power Supply
    Mulai

    Rp2.699.900

    Asustor Power Supply
    Deskripsi:
    AS-250W, 250W Flex Power Supply
    atribut:
    • Applied Model: AS-204RS / AS-604T / AS-606T / AS-608T / AS7004T / AS5008T / AS5010T / AS5108T / AS5110T / AS6204RS / AS6208T / AS6210T / AS6508T / AS6510T / AS6504RS / AS6706T
    • Dimensions (mm): 150x81.5x40.5
    • Part Number: 92P02-W2501
  3. Silverstone Pc Power Supply
    Mulai

    Rp2.199.900

    Silverstone Pc Power Supply
    Deskripsi:
    Supports standard TFX form factor Continuous output 300W at 40 ⁰C operating temperature High efficiency with 80PLUS Bronze specifications Minimum 18dBA low operating noise 80mm fan Single PCI-E 6-pin connector compatible Active PFC
    atribut:
    • Color: Black
    • Standard: TFX
    • Mass (kg): 1
    • Input Voltage (V): 90 to 264
    • Connector: 1x24/20-pin motherboard connector (350mm) 1x8/4EPS/ATx12V connector (450mm) 1x6-pin PCIE connector (350mm) 4xSATA connector ("350mm/150mm"x2) 2x4-pin Peripheral connector (350mm/150mm) 1x4-pin floppy connector (350mm/150mm/150mm)
    • Cooling System: Quiet 80mm fan
    • Dimensions, Width WxHeight HxDepth D (mm): 85x, 65x, 175
    • Efficiency: 82-85%, [Load] 20-100%
    • Form Factor: TFX
    • Input Frequency (Hz): 47 to 63
    • MTBF (hour): 100000
    • Noise Level (dBa): (Minimum) 18
    • Operating Temperature Range (°C): 0 to 40
    • Output Power (W): 95 to 300
    • Power Density (W/L): 310
    • Protective Function: Overpower protection Overvoltage protection Short circuit protection
    • Various certifications: 80PLUS, Bronze
  4. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  5. KINGBO Flux Solder
    Mulai

    Rp179.900

  6. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  7. Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 12
  8. EATON UPS 5L Series
    Mulai

    Rp1.199.900

    EATON UPS 5L Series
    atribut:
    • Voltage (V): 230
  9. ADVANCE DIGITALS Power Supply
    Mulai

    Rp159.900

    ADVANCE DIGITALS Power Supply
    Deskripsi:
    Power suplay untuk kebutuhan komputer anda
  10. Synology Power Supply
    Mulai

    Rp1.199.900

  11. EATON UPS 5E Series
    Mulai

    Rp2.299.900

    EATON UPS 5E Series
    atribut:
    • Voltage (V): 230
    • Temperature Range (°C): 0 to 40
  12. TDK-Lambda Switching Power Supply HWS Series
    Mulai

    Rp13.999.900

    TDK-Lambda Switching Power Supply HWS Series
    Deskripsi:
    5th generation Compact, highly efficient, environment-friendly productSafety terminal A terminal block that covers the live part, and the integrated structure of safety and terminal screws improves screw dropout / loss / work efficiency.Compact and highly efficient manufacturer Achieves 50% or more miniaturization of conventional products with a highly efficient design.FunctionOvervoltage protection, overcurrent protection, remote sensing, remote ON / OFF, parallel operation, series operation, monitoring signal (PF / open collector output), input instantaneous voltage drop protection (SEMI-F47 compliant / 200VAC only)
  13. Alinco Power Supply
    Mulai

    Rp2.199.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  14. WEP Power Supply
    Mulai

    Rp669.900

    WEP Power Supply
    Deskripsi:
    WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
  15. GVDA Power Supply
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.399.900

    GVDA Power Supply
    Deskripsi:
    This model is a miniature switching DC power supply. The output voltage and current can be controlled and adjusted respectively, so it provides more convenience and accuracy in the adjustment of voltage and current. The panel also provides high-precision three-window digital tube display of voltage, current and power, so that users can intuitively see the current use status and various parameters of the machine.
Daftar Harga power supply komputer pc Terbaru October 2026
X-TREME Power SupplyRp239.900
TDK-Lambda Power SupplyRp399.900
Asustor Power SupplyRp2.699.900
Silverstone Pc Power SupplyRp2.199.900
Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch)Rp85.900
DV Power Supply AC to DC Single OutputRp199.900
KINGBO Flux SolderRp179.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900
Fort Power Supply Output Tunggal 12V DC (Catu Daya)Rp209.900
EATON UPS 5L SeriesRp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)